American Standard
Selectronic® Fixed Sensor Bathroom Sink Faucet
Part #A605B105002 | Item #7256241 | Manufacturer Part #605B105.002
Spout Type:
FixedPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 90
How to get it:
Product Details
- Flexible Selectronic® platform with programmable, multi-function sensor
- Hygienic, touch-free operation
- Easy and flexible installation with single post mounting with optional 4" and 8" deck plate and a water resistant solenoid enclosure that mounts to the wall
- Durable vandal-resistant brass body is ideal for high-use commercial applications
- Self-cleaning solenoid valve: wiper spring prevents clogging
- Patented, easy to service integrated strainer protects solenoid from debris and strainer is enclosed in removable debris cup for easy service
- Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Adjustable range detection zone can be adjusted manually or with optional remote control
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1, ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: No
Bathroom Faucet Type: Sensor
Battery Size: CR-P2
Battery Type: Lithium
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Selectronic®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 6-1/2 in
Drain Included: No
EPA Compliant: Yes
Faucet Connection: Compression
Faucet Height: 6-3/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Solenoid
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 0.5 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Less Handles
Height: 6-3/4 in
IAPMO Listed: No
Installation Type: Deck Mount
Lead Law Compliant: Yes
Length: 6-1/2 in
Material: Brass
Maximum Deck Thickness: 2 in
Maximum Pressure: 125 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Number of Holes: 1 Hole
Power Source: AC, Battery
Size: 6-1/2 in x 2 in
Spout Height: 5-1/8 in
Spout Reach: 5-1/2 in
Spout Type: Fixed
Spray Type: Multi-Laminar
Supply Lines Included: No
Toilet Bowl Length: 6-1/2 in
Trim Only: No
UL Listed: No
Valve Body Material: Brass
Vandal Resistant: Yes
Volts: 100/240V
WaterSense Labeled: Yes
Width: 2 in
-
Starting at $290.68
-
Starting at $358.80
-
Starting at $243.36
-
Starting at $342.60
-
Starting at $358.80
-
Starting at $38.40
-
Starting at $290.68
-
Starting at $325.00
-
Starting at $254.28
-
Starting at $302.64