American Standard

Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #A605B193002  |  Manufacturer Part #605B193.002

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rigid tubular brass gooseneck spout
  • Laminar flow in spout base prevents the mix of air and water
  • Plain spout end with nothing located on the end of the spout to collect lime or debris
  • Flexible Selectronic® platform with programmable, multi-function sensor
  • Hygienic, touch-free operation
  • Easy and flexible installation with single post mounting with optional 4" and 8" deck plate and a water resistant solenoid enclosure that mounts to the wall
  • Durable vandal-resistant brass body is ideal for high-use commercial applications
  • Self-cleaning solenoid valve: wiper spring prevents clogging
  • Patented, easy to service integrated strainer protects solenoid from debris and strainer is enclosed in removable debris cup for easy service

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Sensor

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 3/8 in

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 1.5 gpm

GSA Approved: No

Height: 9-9/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: [Battery, AC]

Spout Height: 5-1/4 in

Spout Reach: 5 in

Spout Type: [Gooseneck, Rigid]

Trim Only: No

Volts: 100/240V

WaterSense Labeled: No