Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #A705B205002  |  Item #7256274  |  Manufacturer Part #705B205.002

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible Selectronic® platform with programmable, multi-function sensor
  • Hygienic, touch-free operation
  • Easy installation with simple integrated design; sensor, solenoid valve and electronics are enclosed in the spout and no control box below deck
  • Leak-free ceramic disc valve with hot limit safety stop to reduce the risk of accidental scalding - installer can set temperature and remove handle to prevent user adjustment
  • Dual inlets for hot and cold water with inlet hoses that include check valves to prevent cross flow and filter screens to protect the solenoid valve
  • Seamless cast brass body with no crevices is easy to clean and vandal-resistant
  • Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Adjustable range detection zone can be adjusted manually or with optional remote control
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Sensor

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Spout Height: 6-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Standard

Trim Only: No

Volts: 100/240V

WaterSense Labeled: Yes