Selectronic® Power Supply for PK00HAC Selectronic Integrated Faucet

Part #AM9505270070A  |  Item #7635207  |  Manufacturer Part #M950527-0070A

$63.00 EACH

Brand Model Compatibility:

PK00HAC Selectronic Integrated Faucet
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Repair

Brand Model Compatibility: PK00HAC Selectronic Integrated Faucet

Built-In Grinder: No

Collection: Selectronic®

EPA Compliant: No

IAPMO Listed: No

NSF Certified: Yes

Power Source: Electric

Product Type: Power Supply

UL Listed: Yes

Volts: 100/240V

WaterSense Labeled: No