Single Handle Shower Faucet in Polished Chrome (Trim Only)
Serin® Single Handle Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridge
- Reversible for hot or cold side application
- Cartridge for center set lavatory, widespread lavatory, and bath faucet
- Back-to-back capability: Hot and cold can be reversed quickly and easily
- Adjustable hot limit safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
- Integrated check valves: Engineered to eliminate cross flow
- For use with many American Standard kitchen and bath 2-handle faucets
- Shower arm and flange; metal wall escutcheon with red/blue indicator ring; metal lever handle; for use with flash shower rough-In valves
- Showerhead NOT included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-11/16 in
- EPA Compliant:
- No
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/16 in
- IAPMO Listed -:
- No
- Length:
- 8-11/16 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Size:
- 8-11/16 in x 7-5/16 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7-5/16 in