Single Handle Multi Function Shower System in Polished Chrome
Single Handle Multi Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 3-function hand shower with pause feature
- Pause feature: Non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
- For Flash® shower rough-in valves with choice of connections (sold separately)
- 1.5 gpf/5.7 lpm maximum flow rate
- Metal wall escutcheon with metal lever handle
- Red/blue indicator ring
- 36" slide bar
- Diverter tub spout
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 36 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/8 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes