Solenoid Assembly for American Standard 6059.202 and 6059.205 Hard-Wired AC Powered Innsbrook Lavatory Proximity Faucet
Solenoid Assembly for American Standard 6059.202 and 6059.205 Hard-Wired AC Powered Innsbrook Lavatory Proximity Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 6059.202 and 6059.205 Hard-Wired AC Powered Innsbrook Lavatory Proximity Faucet
- Built-In Grinder:
- No
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No