Multi Function Hand Shower in Brushed Nickel
This product has been replaced by
Manufacturer Part #9038154.295
Spectra® Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaToggle™ easily changes sprays
- Drench provides a soaking spray with full body coverage
- Includes four separate spray functions
- Massage brings a pulsating spray to help you unwind and relax
- 2.5 gpm flow rate
- Powerwash® provides powerful, sweeping coverage to help make cleaning the shower and tub easy
- Sensitive is a fine spray that is soft and gentle on the skin
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4 in
- Diameter:
- 4-15/16 in
- EPA Compliant:
- No
- Faucet Height:
- 10-1/16 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 10-1/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Drench, Sensitive, Massage, Powerwash
- Trim Only:
- No
- WaterSense Labeled:
- No