Multi Function Hand Shower in Legacy Bronze

This product has been replaced by

American Standard Legacy Bronze 1.8 gpm 4-function Hand Shower
American Standard Multi Function Hand Shower in Legacy Bronze (Shower Hose Sold Separately)
Manufacturer Part #9038154.278
You last purchased this on
 
American Standard

Spectra® Multi Function Hand Shower in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Legacy Bronze 1.8 gpm 4-function Hand Shower
American Standard Multi Function Hand Shower in Legacy Bronze (Shower Hose Sold Separately)
Manufacturer Part #9038154.278
American Standard

Spectra® Multi Function Hand Shower in Legacy Bronze

  • Fast #
  • Part #A9035154278
  • Item #7378845
  • Manufacturer Part #9035154.278
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • AquaToggle™ easily changes sprays
  • Drench provides a soaking spray with full body coverage
  • Includes four separate spray functions
  • Massage brings a pulsating spray to help you unwind and relax
  • 2.5 gpm flow rate
  • Powerwash® provides powerful, sweeping coverage to help make cleaning the shower and tub easy
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
1-3/4 in
Diameter:
4-15/16 in
EPA Compliant:
No
Faucet Height:
10-1/16 in
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
No
IAPMO Listed -:
No
Length:
10-1/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Drench, Sensitive, Massage, Powerwash
Trim Only:
No
WaterSense Labeled:
No