Spout Assembly in Polished Chrome
Spout Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable performance
- Durable construction
- Polished Chrome finish
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Spout Reach:
- 6-1/5 in
- Spout Type:
- Slip On Diverter
- WaterSense Labeled:
- No
- Width:
- 3-3/5 in