Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Studio® S Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® S Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7105821002
  • Item #7492271
  • Manufacturer Part #7105821.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass spout for a durable and long-lasting design
  • Metal knob handles
  • Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
  • Limited Lifetime Warranty on function and finish
  • 1/4 turn washer less ceramic disc valve cartridges
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Metal Speed Connect® pop-up drain uses fewer parts and installs in less time
  • WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Studio® S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-5/16 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
2-5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
2-5/8 in x 3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Knob
Height:
8-11/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/8 in
MA Approved -:
Yes
NSF:
NSF 61-9 Annex G, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Size:
6-5/16 in x 10 in
Spout Height:
5-9/16 in
Spout Reach:
4-7/8 in
Toilet Bowl Length:
6-5/16 in
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes
Width:
13-3/8 in