Studio® 1.6 gpf Toilet Tank in White

Part #A4000204020  |  Item #4397188  |  Manufacturer Part #4000204.020

$94.90 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Tank only
  • For use with Studio dual flush bowls
  • Flush valve: 3"
  • Chrome-plated top mounted push button actuator
  • Meets EPA WaterSense® criteria
  • Right Height™
  • Covered under 5 year limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 3075.12

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Studio®

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/4 in

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.6 gpf/1.1 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Push Button

Height: 14-3/8 in

IAPMO Listed: Yes

Length: 8-3/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Tank

Size: 15-3/4 in x 8-11/16 in

Tank Only - FEI: Yes

Toilet Bowl Length: 15-3/4 in

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Top

Urinal Installation: Floor Mount

WaterSense Labeled: Yes

Width: 15-3/4 in