71-3/4 x 35-3/4 in. Drop-In Bathtub with Left Drain in White
Studio® 71-3/4 x 35-3/4 in. Drop-In Bathtub with Left Drain in White
Product Details
Product Details
- Acrylic with fiberglass reinforcement
- Minimalist design with contoured lumbar support
- Pre-leveled tub bottom
- Drop-in or undermount installation
- Nominal dimensions: 72" x 36" x 22-1/2"
- Includes 2 side walls and 1 back wall
- Available in 4 different deck profiles
- Optional Removable Acrylic Skirt
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 89 gal
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 71-3/4 in
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 71-3/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- UL Listed:
- No
- Width:
- 35-3/4 in