1.0 gpf Elongated One Piece Toilet in White
Studio® S 1.0 gpf Elongated One Piece Toilet in White
Frequently Purchased Together
Product Details
- Uses standard inlet water connection
- Second waterway goes directly to the bowl jet to clear the bowl quickly and completely, every time
- Exclusive PowerFlo flushing system is powerful, quiet and requires no electrical power
- Color-matched tank top actuator
- Slow-close, easy lift-off seat and lid included
- Fits in the space of a traditional elongated toilet
- Right Height for comfortable use
- Ultra-high efficiency; uses water-conserving 1.0 gpf/3.8 Lpf
- Lifetime warranty on chinaware, 5-year warranty on all mechanical parts, 1-year warranty on seat
- WaterSense certified - 12-in. rough-in (305 mm)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Studio® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 29-1/2 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 18-1/2 in
- Toilet Bowl Length:
- 31-1/8 in
- Toilet Bowl Width:
- 16-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes
- Weight:
- 121 lb
- Width:
- 15-7/8 in