Supply Elbow in Polished Chrome
Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connection: 1/2" NPSM male hose thread
- Includes check valve
- Round wall supply
- Pattern can be changed with the flick of the thumb. 2.0 gpm/7.6L/min. flow restrictor.
- Adjustable shower holder can be set at any height or position along the bar and angle up to
- 45¢ª.
- Kit includes double check valves to prevent cross flow of hot and cold water.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- American Standard
- Flow Rate:
- 2 gpm
- Hardware Included:
- Yes
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 1-1/4 in