Tank to Bowl Set for 708AA101, 207AA104CP, 238AA104CP, 238AA105CP and 238AA114CP
Tank to Bowl Set for 708AA101, 207AA104CP, 238AA104CP, 238AA105CP and 238AA114CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes teeter bar, 2 nuts, 2 washers, 2 gaskets, and 1 tool
- 2 - Nuts
- Complete flapper assembly
- 1 - Tool
- 2 - Gaskets
- 2 - Washers
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 708AA101, 207AA104CP, 238AA104CP, 238AA105CP and 238AA114CP
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Tank to Bowl Set
- WaterSense Labeled:
- No