Toe Tap Assembly in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Toe-Tap Drain
American Standard Toe-Tap Drain in Polished Chrome
Manufacturer Part #753980-0020A
You last purchased this on
 
American Standard

Toe Tap Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Toe-Tap Drain
American Standard Toe-Tap Drain in Polished Chrome
Manufacturer Part #753980-0020A
American Standard

Toe Tap Assembly in Polished Chrome

  • Fast #
  • Part #A7536290020A
  • Item #4729561
  • Manufacturer Part #753629-0020A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with series A1599205 and A1599500 over the rim drains
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Toe Tap Assembly
Trim Ring:
No