Toe Tapper Drain Assembly in Polished Brass
Toe Tapper Drain Assembly in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with series A1599205 and A1599500 over the rim drains
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Body Material:
- Plastic
- IAPMO Listed -:
- Yes
- NSF Certified:
- Yes