Plastic Toe-Tap Drain in Satin Nickel
Plastic Toe-Tap Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with series A1599205 and A1599500 over the rim drains
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Plastic
- IAPMO Listed -:
- Yes
- NSF Certified:
- Yes
- Product Type:
- Overflow Cover, Drain Kit
- Weight:
- 1 lb