Toe Tapper Drain Line in Linen
Toe Tapper Drain Line in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with series A1599205 and A1599500 over the rim drains
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Drain Component Type:
- Drain Assembly
- EPA Compliant:
- No
- NSF Certified:
- Yes
- Product Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 1 lb