27 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in Linen

You last purchased this on
 
American Standard

Town Square® 27 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 27 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in Linen

  • Fast #
  • Part #A0780008222
  • Item #1651878
  • Manufacturer Part #0780008.222
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised faucet ledge
  • Rear overflow
  • Lavatory only
  • Bowl size: 11-3/4" x 14" x 6-1/2"
  • 36" (914mm) height
  • Nominal dimensions: 27" x 21-1/4" (686 x 540mm)
  • Made of vitreous china
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.9M
ASME:
ASME A112.19.9M
Application:
Residential
Brand Model Compatibility:
0031.000
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Town Square®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Drain Location:
Rear
Drain Opening:
1-3/4 in
EPA Compliant:
No
Faucet Center Size:
8 in
GSA Approved:
No
Height:
27 in
IAPMO Listed -:
No
Length:
27 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
15 in x 12-1/2 in x 6-1/2 in
Sink Depth:
8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27 in x 21-1/4 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
21-1/4 in