36 in. Square Shower Base in White
Town Square® 36 in. Square Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured bottom
- Integral 3-sided tile/water retention flange
- Single threshold
- Nominal Dimensions: 36" x 36" x 6" (914 x 914 x 152mm)
- PVC shower drain with stainless steel drain plate
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- EPA Compliant:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 36 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Shape:
- Square
- Shower Base Shape:
- Square
- Shower Installation Type:
- Alcove
- Threshold Height:
- 6 in
- WaterSense Labeled:
- No
- Width:
- 36 in