48 x 32 in. Acrylic Single Threshold Rectangle Shower Base in White
Town Square® 48 x 32 in. Acrylic Single Threshold Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral self-leveling base
- Textured bottom pattern
- Integral three-sided, double tiling edge with water retention flange
- PVC shower drain with stainless steel drain plate
- Molded-in flood guard
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Square
- Threshold Height:
- 7-1/4 in
- Width:
- 32 in