71-1/2 x 41-3/4 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Town Square® 71-1/2 x 41-3/4 in. Total Massage Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All American Standard® EcoSilent™ whirlpools feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Limited lifetime warranty
- EcoSilent™ whirlpool system
- Dual, integrated faucet/accessory deck areas
- Pre-leveled tub bottom
- Dual, molded-in arm rests
- Tub for 2 with center drain and dual backrests
- Ultra-efficient, uses 50% less energy
- Ultra-quiet, makes 70% less noise
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- Capacity:
- 69 gal
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 71-1/2 in
- Drain Location:
- Reversible
- EPA Compliant:
- No
- Handle Material:
- Metal
- Height:
- 22 in
- IAPMO Listed -:
- No
- Length:
- 71-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Size:
- 71-1/2 in x 41-3/4 in
- Toilet Bowl Length:
- 71-1/2 in
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1500 W
- Width:
- 41-3/4 in