Double Lever Handle Widespread Lavatory Faucet in Satin Nickel - PVD
Town Square® Double Lever Handle Widespread Lavatory Faucet in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible hose connections for 6" to 12" installations
- WaterSense certified for water conservation
- Valve cartridge assures a lifetime of drip-free performance
- No adjustments required - seals the first time, every time.
- Exclusive Speed Connect Metal Drain:
- Fewer parts. Installs in less time.
- Exclusive Handle Alignment System: Allows fine tuning of handle position.
- Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements.
- Flexible stainless steel cable - installs effortlessly in tight spaces.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes