Left-Hand Trip Lever in Legacy Bronze
Town Square® Left-Hand Trip Lever in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets EPA WaterSense criteria
- Brass arm
- High efficiency, ultra-low consumption (4.8 lpf/1.28 gpf), utilizes 20% less water
- Classic American traditional styling
- Right height elongated siphon action bowl with smooth-sided, concealed trapway
- Everclean surface
- Kit consists of handle, nut & arm
- Specify color when ordering
- PowerWash rim scrubs bowl with each flush
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2851A104.020, 2851A104.222, 281AA104.020
- Built-In Grinder:
- No
- Collection:
- Town Square®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 5-13/16 in
- Handle Type:
- Trip Lever
- Height:
- 4-3/8 in
- Length:
- 10-19/100 in
- Material:
- Brass, Die Cast Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Accessory
- Size:
- 5-13/16 in x 3-5/16 in
- Style:
- Traditional
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- Weight:
- 0.86 lb
- Width:
- 5-3/4 in