24 x 20-1/4 in. Rectangular Pedestal Bathroom Sink in Linen
Town Square® 24 x 20-1/4 in. Rectangular Pedestal Bathroom Sink in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised faucet edge
- Rear overflow
- Traditional styled fireclay
- 35-1/2" (902mm) height
- Design-matched to Town Square® collection
- Nominal dimensions: 24" x 20-1/4"
- Right Height® for greater comfort during use
- Includes mounting kit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.9M
- ASME:
- ASME A112.19.9M
- Application:
- Residential
- Brand Model Compatibility:
- 0031.000
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Town Square®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 11-3/4 in x 6-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 20-1/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 20-1/4 in