Rectangular Pedestal Sink with Base in Linen
Town Square® Rectangular Pedestal Sink with Base in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard 9-7/8 in. Pedestal Sink Base in Linen
Part #A0031000222
- Raised faucet edge
- Rear overflow
- Includes pedestal top and leg
- Nominal dimensions: 24" x 20-1/4"
- Pre-drilled 8" center faucet holes
- Design-matched to Town Square® fixture and faucets
- Right Height® for greater comfort during use
- Includes mounting kit
- 35-1/2" (902mm) height
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.9M
- ASME:
- ASME A112.19.9M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Town Square®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China, Fireclay
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 11-3/4 in x 6-1/2 in
- Sink Depth:
- 35-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 20-1/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No