Town Square® S 1.28 gpf Elongated ADA Floor Mount Toilet Bowl in Linen

Part #A3271101222  |  Item #7635204  |  Manufacturer Part #3271101.222

$220.35 EACH

Color/Finish: Linen

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Right Height elongated bowl, less tank and seat
  • 12" rough, 16-1/2" (419 mm) rim height bowl with fully glazed 2-1/8" (54 mm) Trapway
  • Best 1,000g MaP flush and WaterSense listed when used with HET tank
  • PowerWash® rim scrubs bowl with each flush
  • Includes EverClean® antimicrobial surface
  • 10 year limited warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: 4216228

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Town Square® S

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 28-3/8 in

Dual Flush: No

EPA Compliant: Yes

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

Height: 17-5/16 in

IAPMO Listed: Yes

Length: 28-3/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Right Height®

Shape: Elongated

Size: 28-3/8 in x 14-5/8 in

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 28-3/8 in

Toilet Bowl Width: 14-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Seat Shape: Elongated

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Trap Size: 2-1/8 in

WaterSense Labeled: Yes

Weight: 67

Width: 14-5/8 in