Two Handle Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
Town Square® S Two Handle Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
Frequently Purchased Together
Product Details
- Metal wall escutcheon
- Metal handles
- Coordinates with Town Square S faucet collection
- Flash valve sold separately - requires flash rough-in integrated shower diverter valve RU521 with 2-outlet discrete capability or RU531 with 3-outlet discrete capability. Shared functionality also available with additional cartridge, sold separately
- Smooth operations - sturdy handles offer smooth, precise movement
- Beautiful finishes - available in a choice of on-trend finishes
- Fits R520 thermostatic rough shower valve platform
- Less valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R520, R540, R522, R523
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square® S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-3/16 in
- EPA Compliant:
- No
- Escutcheon Height:
- 9-5/16 in
- Escutcheon Width:
- 7-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Size:
- 4-1/4 in x 4-5/16 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in