Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Nickel
Town Square® S Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal wall escutcheon
- Metal handles
- Coordinates with Town Square S Faucet collection
- Spring-loaded check valves: When the hot and cold water enters the fitting, both supplies pass through the spring-loaded check valves to prevent cross flow of hot and cold water
- DZR brass casting: Highest quality faucet material for durability and long life
- Back to back capable: Hot and cold can be reversed
- Fits R520 thermostatic rough shower valve platform
- Less valve
- Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Integrated stop valves: Ensure easy cleaning and servicing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square® S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Escutcheon Height:
- 9-5/16 in
- Escutcheon Width:
- 7-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No