Town Square® S Metal Valve Trim in Legacy Bronze

Part #ATU455500278  |  Item #7777183  |  Manufacturer Part #TU455500.278

$249.60 EACH

Color/Finish: Legacy Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.1016

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Flash™ Rough-In Valves

Built-In Grinder: No

CSA Certified: CSA B125.1, CSA B125.16

Collection: Town Square® S

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/16 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Valve Trim

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

Installation Type: Wall Mount

Length: 5-1/16 in

Material: Metal

NSF Certified: Yes

Number of Handles: Single Handle

Origin: Global

Scald Guard: Yes

Size: 5-1/16 in x 7-1/2 in

Style: Modern

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

Weight: 2.82

Width: 7-3/8 in