Town Square® S Single Full Showerhead in Legacy Bronze

Part #A1660515278  |  Item #7644621  |  Manufacturer Part #1660515.278

$86.45 EACH

Color/Finish: Legacy Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Saves 30 Percent more water when compared to a standard 2.5 gpm shower head
  • Easy to clean spray nozzles won't clog
  • 1.8 gallons per minute (1.8 gpm/6.8 L/min.) maximum flow rate
  • Pressure-compensating flow control device
  • CEC Compliant Product

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Town Square® S

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 2-67/100 in

Diameter: 6-29/100 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Height: 6-5/16 in

IAPMO Listed: Yes

Length: 2-11/16 in

NSF Certified: Yes

Shape: Square

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Size: 2-11/16 in x 6-5/16 in

Spray Type: Full

WaterSense Labeled: Yes

Width: 6-5/16 in