Town Square® S TOWN SQUARE S PED LAV CHO TOP -LIN

Part #A0297001222  |  Item #7635211  |  Manufacturer Part #0297001.222

$282.75 EACH

Type:

A0297001222
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 30" x 22-1/2" pedestal top with CHO faucet configuration
  • Fine fire clay pedestal top has CHO faucet configuration with rear overflow
  • Sink can be used with design matched pedestal leg or metal console
  • bowl is 17-1/2" (445 mm) wide, 12-1/4" (311 mm) front-to-back,54-1/4" (133 mm) deep
  • 1 year limited warranty

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B45.1

Collection: Town Square® S

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 22-3/8 in

Height: 7-151/200 in

IAPMO Listed: Yes

Length: 22-181/500 in

Material: Fireclay

NSF Certified: No

Overall Sink Size: 29-15/16 in

Pedestal Only - FEI: Yes

Sink Bowl Size: 1-183/250 in x 1-183/250 in

Sink Depth: 22-181/500 in

Sink Size Range: 25 in - 30 in

Size: 29-15/16 in x 22-3/8 in

Type: A0297001222

Vessel Only - FEI: No

Width: 30 in