Two Handle Shower Faucet in Polished Chrome Trim Only
Town Square® S Two Handle Shower Faucet in Polished Chrome Trim Only
Product Details
- Coordinates with Town Square S Faucet collection
- Metal wall escutcheon
- Metal Handles
- LESS Valve
- Fits R520 thermostatic rough shower valve platform
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Town Square® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/16 in
- Escutcheon Height:
- 9 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- NPT
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No