Single-Handle Lavatory Faucet Escutcheon Only Polished Chrome
Town Square® Single-Handle Lavatory Faucet Escutcheon Only Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Braided flexible supply hose with 3/8" compression connectors
- Cast brass body
- Optional escutcheon plate available
- Metal Speed Connect® pop-up drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Town Square®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Escutcheon
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes