1.75 gpm Bath and Shower Trim Kit with Single Lever Handle and Water Saving Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #TU353507.002
Townsend® 1.75 gpm Bath and Shower Trim Kit with Single Lever Handle and Water Saving Showerhead in Polished Chrome
Product Details
Product Details
- Trim only
- Water-saving single function 6" showerhead
- Includes brass wall escutcheon
- Showerhead has a maximum flow rate of 1.8 gpm
- Metal lever handle
- Includes shower arm and flange
- Shower head offers 30% water savings when compared to a standard 2.5 gpm shower head
- Metal Lever Handle
- Shower arm and flange
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Townsend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in