Bath and Shower Trim Kit in PVD Polished Nickel
This product has been replaced by
Manufacturer Part #TU353500.013
Townsend® Bath and Shower Trim Kit in PVD Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with R110 series pressure balance valves
- Includes brass wall escutcheon
- Trim only
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No