Diverter Tub Spout in Polished Nickel
Townsend® Diverter Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length to center of spout outlet: 6-1/2"
- Length to center of spout end: 6-1/2"
- For 1/2" copper pipe
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Accessory
- Spout Type:
- Tub
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.9 lb