American Standard

Townsend® Drain and Overflow Kit for Townsend 2691.004.020 Freestanding Tub in Legacy Bronze

Part #A1582000278  |  Manufacturer Part #1582000.278

Color/Finish: Legacy Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Townsend 2691.004.020 Freestanding Tub

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5 2011

Collection: Townsend®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Drain Body Material: Metal

Drain Opening: 2-1/8 in

IAPMO Listed: Yes

Width: 7-87/100 in