DESCRIPTION

  • Bowl size: 19" x 12-3/4" x 5"
  • Center hole only
  • Classic styled rectangular pedestal lavatory
  • Faucet/soap/accessory ledge with generous shelf area
  • Fine fireclay construction
  • Includes mounting kit
  • Lavatory only
  • Rear overflow
  • Right Height® for greater comfort during use

American Standard Townsend® Pedestal Bathroom Sink in White

A0328001020

Manufacturer Part #: 0328001.020

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Townsend®
Color Finish
White
Color Finish Category
Whites
Depth
19-1/2 in
Drain Location
Rear
Drain Opening
1-3/4 in
EPA Compliant
No
GSA Approved
No
Height
35-1/4 in
IAPMO Listed
No
Material
Fireclay
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
30 in x 19-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
19 in x 12-3/4 in x 5 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
26 in - 30 in
Vessel Only - FEI
Yes
WaterSense Labeled
No
Width
30 in

Print