Tub Spout in PVD Polished Nickel
Townsend® Tub Spout in PVD Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length to center of spout outlet: 6-1/2"
- Length to center of spout end: 6-1/2"
- For 1/2" copper pipe
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Copper Pipe
- Built-In Grinder:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-37/100 in
- IAPMO Listed -:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Accessory
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Tub
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.92 lb