DESCRIPTION

  • For 1/2" copper pipe
  • Length to center of spout end: 6-1/2"
  • Length to center of spout outlet: 6-1/2"
  • Limited lifetime warranty

American Standard Townsend® Slip-On Diverter Tub Spout in Polished Chrome

A8888093002

Manufacturer Part #: 8888093.002

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Center Size
1/2 in
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Part Type
Tub Spout
Faucet Type
Tub Spout Only
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/2 in
NSF Certified
No
Spout Type
Diverter
Type
Tub Spout
WaterSense Labeled
No
Width
4 in

Print