Rectangular Closed Towel Ring in Legacy Bronze

You last purchased this on
 
American Standard

Townsend® Rectangular Closed Towel Ring in Legacy Bronze

  • Fast #
  • Part #A7353190278
  • Item #7148413
  • Manufacturer Part #7353190.278
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® Rectangular Closed Towel Ring in Legacy Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to install
  • Ring: 6-7/8" (175 mm) diameter
  • Concealed mounting with no exposed screws for a seamless appearance
  • 6-7/8" (175 mm) diameter ring
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Townsend®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
1-3/4 in
Height:
8-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
1-3/4 in
Ring Type:
Closed
Shape:
Rectangular
Width:
6-7/8 in