American Standard

Townsend® Two Handle Roman Tub Faucet in Legacy Bronze

Part #A7353900278  |  Manufacturer Part #7353900.278

Color/Finish: Legacy Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drip-free performance
  • Coordinates with the rest of the Townsend® collection of bathroom products
  • Flow rate: 2.5 gpm

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 3/4 in

Collection: Townsend®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 8-1/2 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-9/16 in

Spout Reach: 7-13/16 in

Spout Type: Standard

Trim Only: No

Tub Spout Reach: 7-13/16 in

Tub Spout Type: Diverter

WaterSense Labeled: No

Width: 9-15/16 in