2 Robe Hook in Brushed Nickel
TR Series 2 Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mounting. No exposed set screws.
- Easy to Install
- Easy to install
- Durability of Finishes: Chrome and PVD finishes will never tarnish.Durability of Finishes: Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TR Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/4 in
- Diameter:
- 2-1/4 in
- EPA Compliant:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 3-3/4 in
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in