Transfer Valve Kit for American Standard 7220.700, 7221.700, 7222.700 and 7225.700
Transfer Valve Kit for American Standard 7220.700, 7221.700, 7222.700 and 7225.700
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine American Standard® repair part
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 7220.700, 7221.700, 7222.700 and 7225.700
- Built-In Grinder:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Weight:
- 0.2 lb