Drop-in Basin in Linen
Tropic® Petite Drop-in Basin in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin has flat bottom to also allow use as an above counter or a countertop sink
- Fine fireclay construction
- Rear overflow
- Bowl Size: 17-1/2" (445mm) wide
- Bowl size: 11-1/2" x 17-1/2"
- (531 x 470mm)
- Faucet holes on 8" (203 mm) centers
- Faucet ledge with large deck area
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Tropic® Petite
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21 in
- Material:
- Fireclay
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/2 in x 11-1/2 in x 5-1/2 in
- Sink Bowl Size, Left:
- 5-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 18-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in