This product requires certification to purchase.

2 Robe Hook in Brushed Nickel

This product has been replaced by

American Standard Brushed Nickel 1 Robe Hook
American Standard Robe Hook in Brushed Nickel
Manufacturer Part #7455210.295
You last purchased this on
 
American Standard

TS Series 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #A8338210295
  • Item #4731779
  • Manufacturer Part #8338210.295
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Brushed Nickel 1 Robe Hook
American Standard Robe Hook in Brushed Nickel
Manufacturer Part #7455210.295
American Standard

TS Series 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #A8338210295
  • Item #4731779
  • Manufacturer Part #8338210.295
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 660
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes concealed mounting with no exposed set screws
  • Includes template for easy installation with no measuring required
  • Easy to Install
  • Durability of Finishes: Chrome and PVD finishes will never tarnish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
TS Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Hooks:
2
Width:
3-3/4 in