3-181/200 in. Towel Bar in PVD Polished Nickel
TS Series 3-181/200 in. Towel Bar in PVD Polished Nickel
Frequently Purchased Together
Product Details
- Concealed Mounting: No exposed set screws
- Brass rod
- Metal construction for durability and long life
- Limited Lifetime Warranty on Function and Finish
- Easy to Install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- TS Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Depth:
- 3-7/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-61/250 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-181/200 in
- Material:
- Metal, Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-181/200 in
- Size:
- 3-7/8 in x 26-5/16 in
- Toilet Bowl Length:
- 3-7/8 in
- WaterSense Labeled:
- No
- Width:
- 26-283/1000 in